Comprised of a rolled chrome vanadium steel body, with drop-forged hardened steel jaws with corrosion-resistant bright nickel coating, these grip wrenches are ideally suited for heavy duty applications. The dual material handle design allows the user to apply the greatest force with the minimum amount of effort, whilst the jaw opening and clamping pressure can be adjusted with the knurled head screw. Each product is fitted with wire spring to ensure efficient opening of the jaws. The locking mechanism holds the wrench in place once adjusted, leaving both hands free. Available in two sizes.
Features and Benefits
• Heavy duty rolled chrome vanadium steel construction makes for a durable product
• Comfort grip improves user grip, comfort and control when using
• Locks securely in place to allow for a hands free operation
• Quick release lever allows you to easily disengage the tool
• Drop forged hardened steel jaws provide ultimate gripping power
• Knurled head screw allows you to adjust the jaw opening and clamping pressure to suit your needs
Typical Applications
• Construction
• Engineering
• Automotive
• Plumbing
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy