Universal Grip Pliers 254mm (10in) KPX4104250
0
1
2
3
4
5
6

Universal Grip Pliers 254mm (10in) KPX4104250

Order Code: ZT1286152PCopy

£30.99 Inc VAT (20%)


Description

The Knipex 41 04 Series Universal Grip Pliers hold section and flat material securely. The Plier body is made from high strength spring steel, and inserted jaws are made of chrome vanadium steel, drop forged. Heavy-duty model with wire cutter. High clamping strength by elbow lever action. With adjustment screw and release lever, single hand operation. Length 254mm (10in). Capacity Hex 30mm, Square 20mm, Round 40mm.

Specifications for Universal Grip Pliers 254mm (10in) KPX4104250
  • MFR Part No.
    41 04 250 SB
  • Type
    Curved Jaw
  • Jaw Capacity
    40mm
  • Capacity
    40mm
  • Plier Type
    Curved Jaw
  • Size
    254mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome