Quantity | Price | Discount |
---|---|---|
1 - 4 | £12.99 | 0% |
5 - 9 | £12.47 | 4% |
10 - 19 | £11.95 | 8% |
20 + | £11.43 | 12% |
These extra length drills are precision-engineered for exceptional performance in drilling applications. They are specifically designed for steels with low to high resistance, providing a versatile solution for a wide range of materials. Crafted with high-speed steel (HSS) and steam-tempered for enhanced durability, these drills offer superior strength and longevity, ensuring consistent and reliable results.
Features and Benefits
• Extra-length drills with 10 times diameter (10XD) for extended reach and flexibility
• 118° point angle for optimal cutting efficiency and precise, clean boreholes
• Steam-tempered high-speed steel construction for enhanced durability
• Compliant with BS328 standards, meeting the highest industry specifications
• Ensures superior performance and reliability
• Invest in quality tools for durability, versatility, and precision
Typical Applications
• Ideal for deep-hole drilling applications
• Suitable for precision machining and demanding metalworking projects
• Specifically designed for steels with low to high resistance
Product Name | Price | ||||||||
---|---|---|---|---|---|---|---|---|---|
A125 3.00MMX200MM HSS S/S Ex/Length Drill | A125 | Cylindrical shank | Extra Length | 3 mm | 150 mm | 200 mm | Standard Spiral | £13.99Inc VAT£14.996.5% off Get it by Wed, 19th Mar | |
A125 3.30MMX160MM HSS S/S Ex/Length Drill | A125 | Cylindrical shank | Extra Length | 3.3 mm | 100 mm | 160 mm | Standard Spiral | £11.99Inc VAT£13.9914% off Get it by Wed, 19th Mar | |
A125 6.00MMX200MM HSS S/S Ex/Length Drill | A125 | Cylindrical shank | Extra Length | 6 mm | 150 mm | 200 mm | Standard Spiral | £14.99Inc VATGet it by Wed, 19th Mar | |
A125 2.00MMX125MM HSS S/S Ex/Length Drill | A125 | Cylindrical shank | --- | 2.0 mm | --- | 125 mm | Standard Spiral | £9.99Inc VATGet it by Wed, 19th Mar | |
A125 2.00MMX160MM HSS S/S Ex/Length Drill | A125 | Cylindrical shank | --- | --- | --- | --- | Standard Spiral | £10.99Inc VATGet it by Wed, 19th Mar | |
A125 1.50MMX125MM HSS S/S Ex/Length Drill | A125 | Cylindrical shank | --- | --- | --- | --- | Standard Spiral | £14.99Inc VATGet it by Wed, 19th Mar | |
A125 4.00MMX160MM HSS S/S Ex/Length Drill | A125 | Cylindrical shank | --- | --- | --- | --- | Standard Spiral | £8.99Inc VATGet it in 7-9 days | |
A125 2.50MMX125MM HSS S/S Ex/Length Drill | A125 | Cylindrical shank | --- | --- | --- | --- | Standard Spiral | £9.99Inc VATGet it by Wed, 19th Mar | |
A125 3.50MMX160MM HSS S/S Ex/Length Drill | A125 | Cylindrical shank | --- | --- | --- | --- | Standard Spiral | £9.99Inc VATGet it by Wed, 19th Mar | |
A125 2.50MMX160MM HSS S/S Ex/Length Drill | A125 | Cylindrical shank | --- | --- | --- | --- | Standard Spiral | £12.99Inc VATGet it in 22-28 days | |
A125 2.20MMX160MM HSS S/S Extra Length Drill | A125 | Cylindrical shank | --- | --- | --- | --- | Standard Spiral | £12.99Inc VATGet it in 7-9 days | |
A125 4.50MMX160MM HSS S/S Ex/Length Drill | A125 | Cylindrical shank | --- | --- | --- | --- | Standard Spiral | £12.99Inc VATGet it by Thu, 20th Mar | |
A125 3/32"X125MM HSS S/S Extra Length Drill | A125 | Cylindrical shank | --- | --- | --- | --- | Standard Spiral | £13.99Inc VATGet it in 5-8 weeks | |
A125 3.50MMX200MM HSS S/S Extra Length Drill | A125 | Cylindrical shank | --- | --- | --- | --- | Standard Spiral | £13.99Inc VATGet it in 6-8 weeks | |
A125 4.00MMX200MM HSS S/S Ex/Length Drill | A125 | Cylindrical shank | --- | --- | --- | --- | Standard Spiral | £14.29Inc VATGet it by Wed, 19th Mar | |
A125 5.50MMX200MM HSS S/S Ex/Length Drill | A125 | Cylindrical shank | --- | --- | --- | --- | Standard Spiral | £14.99Inc VATGet it by Wed, 19th Mar | |
A125 5/32"X160MM HSS S/S Extra Length Drill | A125 | Cylindrical shank | --- | --- | --- | --- | Standard Spiral | £15.49Inc VATGet it in 6-8 days | |
A125 3/16"X160MM HSS S/S Extra Length Drill | A125 | Cylindrical shank | --- | --- | --- | --- | Standard Spiral | £15.99Inc VATGet it by Wed, 19th Mar | |
A125 4.00mmx200mm HSS S/S Ex/Length Drill | --- | Straight | Extra Length | 4 mm | 150 mm | 200 mm | --- | £12.99Inc VATGet it by Wed, 19th Mar | |
A125 5.50mmx200mm HSS S/S Ex/Length Drill | --- | --- | Extra Length | 5.5 mm | --- | 200 mm | --- | £14.99Inc VATGet it by Wed, 19th Mar |
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy