Drill Stand with Cast Iron Base 500mm & 65mm Vice
0
1
2
3
4
5
6
7
8
9
10

Drill Stand with Cast Iron Base 500mm & 65mm Vice

Order Code: ZT1225775P

£49.99 Inc VAT (20%)


Description

Drill stand with cast iron base for vertical drilling using a hand drill. Supplied with drill vice which mounts onto the base to secure the workpiece. Features a preset depth control and stop for drilling depths of up to 60mm. For use with hand drills with a collar diameter of 38mm if used with the adaptor bush or 43mm if used without. Drill vice features a quick jaw release feature to allow fast and easy adjustment to suit the workpiece.

See full description
Specifications for Drill Stand with Cast Iron Base 500mm & 65mm Vice
  • MFR Part No.
    DS01
  • Height
    500mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome