EWWQR9 Woodworking Vice Quick Release 9 Inch/230MM

EWWQR9 Woodworking Vice Quick Release 9 Inch/230MM

Order Code: ZT2601727S

£91.99 Inc VAT (20%)


Description

Eclipse EWWQR9 Woodworking Vice Quick Release 9 Inch / 230mm The Eclipse EWWQR9 Woodworking Vice has a quick release trigger that opens and closes quickly without using the main screw. The EWWQR9 is also fitted with an adjustable front stop or dog. This gives an additional clamping facility when used with a bench stop, to provide a normal vice and a tail vice in one tool. To increase safety, the fused tommy bar will bend before the vice can become over-stressed. Features: Quick-release trigger Tommy bar will bend to protect vice Handle and main screw are manufactured from steel Slide rods and main screw manufactured from steel with a single start thread Body and sliding jaw are manufactured from high-quality grey cast iron. This material has excellent shock absorbing qualities Fitted with an adjustable front stop which gives an additional clamping facility when used in conjunction with a bench stop Specification: Weight: 15.5kg Opening: 260mm Throat depth: 106mm Jaw width: 230mm / 9 Inch

See full description
Specifications for EWWQR9 Woodworking Vice Quick Release 9 Inch/230MM
  • Product Type
    Woodworking Vice
  • Weight
    15.5kg
  • Throat Depth
    106mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome