EGHSOFT Cylindrical lobe fixed handle Soft-touch technopolymer EGH.85 N-8-C1-SOFT
0
1

EGHSOFT Cylindrical lobe fixed handle Soft-touch technopolymer EGH.85 N-8-C1-SOFT

Order Code: ZT1600894S

£7.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.290%
5 - 9£7.004%
10 - 19£6.718%
20 - 49£6.4212%
50 +£6.1216%


Description

EGH.SOFT Cylindrical lobe fixed handle, Soft-touch technopolymer For product drawing and dimensions refer to pdf Item data sheet.

Specifications for EGHSOFT Cylindrical lobe fixed handle Soft-touch technopolymer EGH.85 N-8-C1-SOFT
  • MFR Part No.
    EGH.85 N-8-C1-SOFT
  • Diameter
    22mm
  • Weight
    26g
  • d1
    18
  • L
    85
  • D
    22
  • d
    8
  • h
    60

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome