MagnaMole Cable Guide
0
1
2
3
4

MagnaMole Cable Guide

Order Code: ZT1002229XCopy

£12.99 Inc VAT (20%)


Description

To use the Kennedy® MagnaMole magnetic cable guide, you simply drill a 8mm diameter hole, then insert and push the MagnaMole through the wall until it is visible on the other side, insert the end of the cable in the appropriate sized cable adaptor and attach to the exposed end of the MagnaMole then pull the MagnaMole back through, remove the cable adaptor and then pull through the required amount of cable.

The MagnaMole has been proven in use by UK national utilities to save engineers' time and to improve safety by reducing the risk of damage to cables.

!DO NOT USE WITH LIVE CABLES!

For the full list of the set contents please refer to the PDF of the catalogue.

See full description
Specifications for MagnaMole Cable Guide
  • Type
    Magnetic Cable Guide
  • Includes
    3 adaptors
  • Material
    Plastic
  • Number of Pieces
    4
  • Overall Length
    495mm
  • Special Features
    Not for use with live cables

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome