Cyclone Magnetic Chip and Swarf Collector
0
1
2

Cyclone Magnetic Chip and Swarf Collector

Order Code: ZT1217971XCopy

£22.99 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

This lightweight magnetic stick is the perfect tool to pick up metal shavings and scrap pieces. The magnet is strong enough to clean up large amounts of scrap metal quickly and efficiently. Simply wave the stick over the mess to pick them up, then pull the plunger to deposit them in to your scrap barrel.

Features and Benefits
• Compact heavy-duty design
• Strong magnet adhesion
• Simple quick-release plunger
• Stainless steel design
• Collect up to 0.5 kg of shavings

Typical Applications
• Construction
• Engineering
• Automotive

See full description
Specifications for Cyclone Magnetic Chip and Swarf Collector
  • Includes
    1x Cyclone Magnetic Chip & Swarf Collector
  • Overall Height
    80mm
  • Type
    Magnetic Stick
  • MFR Part No.
    097-0001
  • Number of Pieces
    1
  • Magnet Shape
    Cylindrical
  • Pull Force
    0.5kg
  • Special Features
    Quick Release Mechanism
  • Weight
    0.399kg
  • Width
    80mm
  • Overall Length
    400mm
  • Pot Material
    Stainless Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome