Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Inspection and Retrieving Tools
Magnetic Products
Magnets
E936 Recovery Magnet
By Eclipse Magnetics
Order Code:
ZT1002278X
£39.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£39.99
0%
5 - 9
£38.39
4%
10 +
£36.79
8%
1
Add to basket
Get it in
10-15
working days
Available
GBP
39.99
https://www.zoro.co.uk/shop/tools-and-machining/magnets/e936-recovery-magnet/p/ZT1002278X
Add to quotation
View all Magnets
Description
E936
Suitable for retrieving metallic objects from behind machines etc.
Tags:
#BulkDiscount
Specifications
Specifications for E936 Recovery Magnet
Pot Material
Steel
Type
Recovery Magnet
Pull Force
50kg
Material
Ferrite
Weight
1.4kg
Overall Height
36mm
Width
80mm
Magnet Shape
Rectangle
Finish/Coating
Red Paint
Overall Length
102mm
Thickness
36mm
MFR Part No.
E936
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome