E964 Magnetic Plate Drag

E964 Magnetic Plate Drag

Order Code: ZT1002276XCopy

£169.99 Inc VAT (20%)

Order by 12pm, get it Tomorrow

Description

E964
This powerful magnetic drag is manufactured with ferrite magnets. It enables quick and safe lifting and transportation of steel sheets. The grip is also used as a lever for disengaging the workpiece.

Specifications for E964 Magnetic Plate Drag
  • Material
    Ceramic Ferrite
  • Width
    38mm
  • Special Features
    Quick Release Mechanism
  • Weight
    2.8kg
  • MFR Part No.
    E964
  • Overall Length
    118mm
  • Overall Height
    98mm
  • Pull Force
    170kg
  • Type
    Magnet Plate Grip

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome