Inc VAT (20%)
Description unavailable
Overall Height:
5 mm
Thickness:
5 mm
Material:
Neodymium
Width:
13.5 mm
Type:
Channel Magnet
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy