1. Tools & Machining/
  2. Hand Tools/
  3. Inspection and Retrieving Tools/
  4. Magnetic Products/
  5. Magnets
Neodymium Pot Magnets
0
1
2

Neodymium Pot Magnets


21 Variants From
£2.99

Inc VAT (20%)

Up to 6.5% off
See 21 Product Variants
£2.99

Description

Neodymium magnet in a cylindrical brass pot. Assembled with steel pole pieces to give a multi-pole effect which offers superior grip at the contact face ideal for clamping or lifting application. Ideally work at temperatures up to 80°C, but have a maximum working temperature of 100°C

Feature Attributes

Finish/Coating:

Nickel-Plated

Magnet Shape:

Circle

Pot Material:

N35 Graded Steel

Number of Pieces:

2

Material:

Neodymium

Maximum Operating Temperature:

80 °C

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome