1. Tools & Machining/
  2. Hand Tools/
  3. Inspection and Retrieving Tools/
  4. Magnetic Products/
  5. Magnets
Neodymium Shallow Pots - External Thread

Neodymium Shallow Pots - External Thread


Select
See all variants from
£2.69Inc VAT (20%)
Up to 5.5% off

See all variants from £2.69

Description

• Zinc plated body
• With threaded stem
• Maximum operating temperature of 80°c

Feature Attributes

Magnet Shape:
Circle
Maximum Operating Temperature:
80 °C
Number of Pieces:
1
Material:
Neodymium
Special Features:
Corrosion resistance
Pot Material:
Steel
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome