Rectangular Magnets - Pack Of 60

Rectangular Magnets - Pack Of 60

Order Code: ZT2697068SCopy

£119.99 Inc VAT (20%)


Description

Rectangular magnets, pack of 60, LxW 53 x 18 mm, holds 1 kg, assorted colours, white, red, blue, black. Supplied = assembled. Length = 53 mm. Width = 18 mm. Colour = assorted colours. Adhesive force = 1 kg. Shape = rectangular. Design of magnets = with plastic cap. Feature = magnetic. Height = 10 mm. Product type = rectangular magnets. Plastic caps with bevelled edge, surface with matt finish. Bottom of magnet painted to protect the magnetic surfaces. Assorted colours: 15 x white, 15 x red, 15 x blue, 15 x black. Made in Germany.

See full description
Specifications for Rectangular Magnets - Pack Of 60
  • Colour
    Assorted
  • Product Type
    Rectangular Magnets
  • Pack Quantity
    60
  • Supplied
    Assembled
  • Length
    53mm
  • Magnet Shape
    Rectangular
  • Design of Magnets
    with Plastic Cap
  • Width
    18mm
  • Height
    10mm
  • Features
    Magnetic
  • Adhesive Force
    1kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome