416864 Rubber Mallet

416864 Rubber Mallet

Order Code: ZT3083138SCopy

£22.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£22.490%
5 - 9£21.594%
10 - 19£20.698%
20 +£19.7912%


Description

Colour: Black.
Height mm: 300.
Overall Height mm: 300.
Product Type: Rubber mallet.For use in the assembly of boltless shelving.

See full description
Specifications for 416864 Rubber Mallet
  • Colour
    Black
  • Overall Height
    300mm
  • Height
    300mm
  • Product Type
    Rubber Mallet

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome