Fibreglass Shaft 26oz Rubber Mallet
0
1
2

Fibreglass Shaft 26oz Rubber Mallet

Order Code: ZT1007691XCopy

£20.99 Inc VAT (20%)
£26.9922% off
QuantityPriceDiscount
1 - 4£20.990%
5 - 9£20.154%
10 - 19£19.318%
20 +£18.4712%


Description

This rubber mallet possesses a 680g rubber head, fibreglass shaft and a shock-absorbing rubber hand grip. The product is particularly useful for use when laying paving, camping or for general assembly work that requires a firm blow with little damage to a workpiece.

Features and Benefits
• Durable rubber head delivers a firm blow with minimal damage to the workpiece itself
• Shock absorbing rubber hand grip reduces user fatigue and improves comfort
• Fibreglass shaft is robust and dampens the aftershock from blows

Typical Applications
• Construction
• Camping

See full description
Specifications for Fibreglass Shaft 26oz Rubber Mallet
  • Head Shape
    Cylindrical
  • Head Weight
    680g
  • Type
    Mallet
  • Head Material
    Rubber
  • Handle Material
    Fibreglass

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome