FSC Black Rubber Mallet 40oz

FSC Black Rubber Mallet 40oz

Order Code: ZT5697343SCopy

£9.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.990%
5 - 9£9.594%
10 - 19£9.198%
20 - 49£8.7912%
50 +£8.3916%


Description

This Faithfull Black Rubber Mallet has the following specifications:Colour: Black.Face Size: 85 x 128mm.Weight: 40oz.Handle Size: 380mm.

Specifications for FSC Black Rubber Mallet 40oz
  • Weight
    1133
  • Face Size
    85mm
  • Hammer Type
    Black Rubber
  • Colour
    Black
  • Handle Length
    380mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome