Non Marking Rubber Mallet VIT101060

Non Marking Rubber Mallet VIT101060

Order Code: ZT2599187SCopy

£6.09 Inc VAT (20%)


Description

This Vitrex Non-Marking Rubber Mallet is ideal for setting large tiles into adhesive. It has a non-marking white rubber head and can be used in conjunction with the lash tile levelling system. Specification Colour White. Weight 462g.

Specifications for Non Marking Rubber Mallet VIT101060
  • Colour
    White
  • Type
    Rubber
  • Weight
    16oz
    462g
  • Size
    550mm
  • Hammer Type
    Rubber
  • Handle Length
    300mm
  • Handle Type
    Rubber

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome