Wooden Mallets 50 cm

Wooden Mallets 50 cm

Order Code: ZT3297571SCopy

£35.99 Inc VAT (20%)


Description

209.50 - 50mm Wooden Mallet

Specifications for Wooden Mallets 50 cm
  • Type
    Mallet
  • Head Shape
    Cylindrical
  • MFR Part No.
    209.5
  • Overall Length
    290mm
  • Head Weight
    320g
  • Head Diameter
    50mm
  • Handle Material
    Wood
  • Head Material
    Wood

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome