250mm Contour Profile Gauge
0
1
2
3

250mm Contour Profile Gauge

Order Code: ZT5516713S

£13.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£13.290%
5 - 9£12.764%
10 - 19£12.238%
20 +£11.7012%


Description

Features: Enables the user to cut around awkward shapes easily Measurements available in both imperial and metric Ideal for trimming tiles, fitting carpets, linoleum, etc. or any job that relies on precise contouring Easy to use - just press the tooth part of the contour gauge against the target object to give a template Specification: • Length: 250mm 10" approx • Width: 102mm 4" approx

Specifications for 250mm Contour Profile Gauge
  • Length
    250mm
  • Product Type
    Contour Profile Gauge
  • Size
    250mm
  • Width
    102mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome