123 Brick Bolster With Guard 75mm (3in) FOO12373

123 Brick Bolster With Guard 75mm (3in) FOO12373

Order Code: ZT1281883P

£14.39 Inc VAT (20%)


Description

The Footprint Brick Bolsters are fully drop-forged, making them ideal for heavy-duty use such as cutting bricks and other general building uses. The bolsters provide extra strength because the handle, blade and head are drop-forged as a whole rather than just forging the blade. The blade is specially hardened and tempered to provide a long-lasting edge. The bolsters have a domed head which helps to extend the usable life by preventing splintering and mushrooming from continued use. They are fitted with a high-quality hand guard for added safety. Manufactured to BS 3066. Made in the UK. Size 75mm (3in).

See full description
Specifications for 123 Brick Bolster With Guard 75mm (3in) FOO12373
  • Width
    75mm
  • Product Type
    Bolster Chisel
  • Blade Width
    75mm
  • Blade Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome