SJ-BSF25 Short Pattern Fibreglass Brick Hammer 25OZ

SJ-BSF25 Short Pattern Fibreglass Brick Hammer 25OZ

Order Code: ZT2603983S

£10.99 Inc VAT (20%)
£11.998% off


Description

Spear & Jackson SJ-BSF25 Bricklayers Short Pattern Fibreglass Hammer 25oz The Spear & Jackson SJ-BSF25 hammer is perfect for cutting and fitting bricks & stone. The polished face is for tapping bricks whilst the polished chisel end is for cutting bricks. This hammer is extremely durable thanks to its hardened & tempered carbon steelhead. Features: Resin-bonded head Polished face for tapping bricks Non-slip, soft feel fibreglass handle Polished chisel end for cutting bricks Head and handle assembly in general accordance with BS876 ensures no loose heads Heat treatment in general accordance with BS876 ensures no soft spots on face or chisel Specification: Length: 320 mm Head weight: 25oz

See full description
Specifications for SJ-BSF25 Short Pattern Fibreglass Brick Hammer 25OZ
  • Product Type
    Brick Hammer
  • Handle Material
    Fibreglass
  • Length
    320mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome