Woven Polyacrylic Masonry Roller Sleeve 230 x 44mm (9 x 1.3/4in) FAIRMAS230CA

Woven Polyacrylic Masonry Roller Sleeve 230 x 44mm (9 x 1.3/4in) FAIRMAS230CA

Order Code: ZT1737405SCopy

£8.19 Inc VAT (20%)


Description

The Faithfull Masonry Roller, made from high-quality, woven polyacrylic, has a long-lasting, strong construction and good paint holding capacity. Suitable for cage-type frames and for use with emulsion or masonry paints on rough, semi-rough and uneven surfaces. It is ideal for brickwork, rendered masonry and other textured coatings. Length 230mm (9in) Diameter 44mm (1.3/4in)

Specifications for Woven Polyacrylic Masonry Roller Sleeve 230 x 44mm (9 x 1.3/4in) FAIRMAS230CA
  • MFR Part No.
    FAIRMAS230CA
    FILBHAF12
  • Type
    Masonry Sleeve
  • Diameter
    1.3/4in
  • Roller Type
    Masonry Sleeve
  • Size
    9 x 1.3/4in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome