B-46523 6 x 160mm SDS+ Drill Bit

B-46523 6 x 160mm SDS+ Drill Bit

Order Code: ZT1132452X

£3.39 Inc VAT (20%)


Description

6mm x 160mm

Suitable to use with: Masonry, Brick and Concrete.

Specifications for B-46523 6 x 160mm SDS+ Drill Bit
  • Overall Length
    160mm
  • MFR Part No.
    P-29262
  • Drill Diameter
    6mm
  • Shank Type
    SDS-Plus
  • Length
    160mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome