Rotary Masonry Drill Bit Sets
0
1
2

Rotary Masonry Drill Bit Sets


Select
£4.49 Inc VAT (20%)
Up to 26.5% off


See all variants from £4.49

Description

Available as three different sets to suit your needs, the rotary masonry drill sets come with various attachments.

The 7 Piece Standard Length kit includes:
Standard Length: No.6 x 75, No.8 x 85, No.10 x 85, No.10A x 100, No.12 x 100, No.16 x 120, No.20 x 120mm.

The 7 Piece Standard & Medium Length kit includes:
Standard Length Pieces: No.10 x 85, No.12 x 100, No.14 x 100, No.16 x 120, No.20 x 120.
Medium Length Pieces: No.24 x 150, No.26 x 150mm.

The 16 Piece Standard & Medium Length kit includes:
Standard Length: No.6 x 75, No.8 x 85, No.10 x 85, No.10A x 100, No.14 x 100, No.16 x 120, No.18 x 120, No.20 x 120.
Medium Length: No.8 x 150, No.10 x 150, No.10A x 150, No.14 x 150, No.16 x 150, No.18 x 150, No.20 x 150, No.24 x 150mm.

See full description

Feature Attributes

Shank Type:
Straight
Drill Bit Type:
Masonry Drill Bit Sets
Case Type:
Plastic Wallet
ISO Category:
O
Product Reviews -
3 years ago by Lucie
I thought quality was good, it seemed to go through my wall easily.

5 years ago by Lucy
did the job nothing more to say.

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome