SDS Plus Drill Bit 12mm OL 260mm WL 200mm FAISDS12260

SDS Plus Drill Bit 12mm OL 260mm WL 200mm FAISDS12260

Order Code: ZT1280598P

£6.09 Inc VAT (20%)
£6.394.5% off


Description

These high-performance Faithfull Tungsten Carbide Tipped Drill Bits fit into SDS Plus chucks which provide a particularly secure non-slip grip that transmits maximum power for rotary percussion drilling, mainly into concrete. The SDS Plus bits ensure maximum power transmission due to their unique fluted shaft. This effectively removes situations where a perfectly serviceable cutting edge is rendered useless by a worn shank. The SDS Plus system also enables faster changing of drills using a quick release keyless chuck. For use in bricks, blocks, concrete containing aggregates, marble and hard stone, and other hard masonry materials. The Faithfull FAISDS12260 SDS Drill has a heavy-duty tungsten carbide tip with the following dimensions Diameter 12mm Working Length 200mm Overall Length 260mm

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome