093005 Bearing Puller Set

093005 Bearing Puller Set

Order Code: ZT1120313X

£154.99 Inc VAT (20%)


Description

Bearing separator with two interchangeable thin jaw puller legs. Puller has a 75mm spread and reach. The separator has a maximum diameter of 55mm and a reach of 115mm.

Specifications for 093005 Bearing Puller Set
  • Number of Pieces
    7
  • Reach
    75mm
  • Additional Features
    External Spread Max: 55mm
  • Jaw Reach
    75mm
  • Capacity
    0 to 75mm
  • MFR Part No.
    9300500
  • Includes
    Pulling unit with small capacity separator and thin jaw legs
  • Spread
    75mm
  • Product Type
    Puller Set
  • Weight Each
    2kg
  • Number of Jaws
    2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome