Air Suction Dent Puller - Plunger Type
0
1
2

Air Suction Dent Puller - Plunger Type

Order Code: ZT1228309PCopy

£199.99 Inc VAT (20%)


Description

Versatile suction dent puller fitted with integral vacuum generator/indicator. Retains a firm hold of the panel while the slide hammer is used to ease out dents and depressions - without damage to the painted finish. Ideal for initial panel reshaping. Supplied with Ø75, 100 and 125mm suction pads and hook.

Specifications for Air Suction Dent Puller - Plunger Type
  • MFR Part No.
    RE012
  • Nett Weight
    4.47kg
  • Overall Length
    730mm
  • Hook Length
    90mm
  • Suction Pads
    75, 100, 125mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome