Puller - 8003680

Puller - 8003680

Order Code: ZT2465712S

£199.99 Inc VAT (20%)


Description

Puller 2-arm pattern 180x200 mm

Specifications for Puller - 8003680
  • Product Type
    Pullers with Swivel Pulling Leg 2-Arm
  • Spindle Thread Size
    G 1/2 x 250
  • Usable Clamping Reach
    200mm
  • Maximum Tractive Force
    8Tonne
  • Width Across Flats
    22mm
  • Number of Arms
    2
  • Width of Hooked Foot
    32mm
  • Width
    200mm
  • Length
    300mm
  • Hydraulic Spindle Optional
    1.06/HSP1
  • Height
    53mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome