Puller - 8004220

Puller - 8004220

Order Code: ZT2465790S

£149.99 Inc VAT (20%)


Description

Puller 3-arm pattern 90x120 mm

Specifications for Puller - 8004220
  • Product Type
    Pullers with Swivel Pulling Leg 3-Arm
  • Maximum Tractive Force
    3Tonne
  • Width Across Flats
    17mm
  • Spindle Thread Size
    M 14x1.5 x 155
  • Usable Clamping Reach
    120mm
  • Number of Arms
    3
  • Width of Hooked Foot
    18mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome