Puller - 8005380

Puller - 8005380

Order Code: ZT2465877S

£142.99 Inc VAT (20%)


Description

Puller 2-arm pattern 200x210 mm

Specifications for Puller - 8005380
  • Product Type
    Pullers with Swivel Pulling Leg 2-Arm
  • Width Across Flats
    19mm
  • Width
    165mm
  • Maximum Tractive Force
    5Tonne
  • Usable Clamping Reach
    210mm
  • Height
    42mm
  • Spindle Thread Size
    M 18x1.5 x 200
  • Length
    270mm
  • Width of Hooked Foot
    25mm
  • Number of Arms
    2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome