Puller - 8005620

Puller - 8005620

Order Code: ZT2465905S

£299.99 Inc VAT (20%)


Description

Puller 2-arm pattern 420x480 mm

Specifications for Puller - 8005620
  • Product Type
    Pullers with Swivel Pulling Leg 2-Arm
  • Width
    230mm
  • Hydraulic Spindle Optional
    1.06/HSP1
  • Height
    53mm
  • Maximum Tractive Force
    8Tonne
  • Number of Arms
    2
  • Usable Clamping Reach
    480mm
  • Width of Hooked Foot
    32mm
  • Spindle Thread Size
    G 1/2 x 350
  • Length
    575mm
  • Width Across Flats
    22mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome