Puller - 8006430

Puller - 8006430

Order Code: ZT2465980S

£299.99 Inc VAT (20%)


Description

Puller 3-arm pattern 250x260 mm

Specifications for Puller - 8006430
  • Product Type
    Pullers with Swivel Pulling Leg 3-Arm
  • Usable Clamping Reach
    260mm
  • Number of Arms
    3
  • Maximum Tractive Force
    12Tonne
  • Spindle Thread Size
    G 1/2 x 250
  • Width Across Flats
    22mm
  • Width of Hooked Foot
    32mm
  • Hydraulic Spindle Optional
    1.06/HSP1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome