Puller - 8006780

Puller - 8006780

Order Code: ZT2465982S

£399.99 Inc VAT (20%)


Description

Puller 3-arm pattern 420x480 mm

Specifications for Puller - 8006780
  • Product Type
    Pullers with Swivel Pulling Leg 3-Arm
  • Width Across Flats
    22mm
  • Spindle Thread Size
    G 1/2 x 350
  • Usable Clamping Reach
    480mm
  • Maximum Tractive Force
    12Tonne
  • Width of Hooked Foot
    32mm
  • Number of Arms
    3
  • Hydraulic Spindle Optional
    1.06/HSP1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome