Puller - 8007160

Puller - 8007160

Order Code: ZT2466099S

£409.99 Inc VAT (20%)


Description

Puller 2-arm pattern 450x420 mm

Specifications for Puller - 8007160
  • Product Type
    Pullers with Swivel Pulling Leg 3-Arm
  • Width Across Flats
    36mm
  • Hydraulic Spindle Optional
    1.06/HSP3
  • Spindle Thread Size
    G 1 x 500
  • Width of Hooked Foot
    32mm
  • Maximum Tractive Force
    8Tonne
  • Usable Clamping Reach
    420mm
  • Number of Arms
    2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome