Puller - 8084660

Puller - 8084660

Order Code: ZT2467167S

£209.99 Inc VAT (20%)


Description

Puller 120x120 mm

Specifications for Puller - 8084660
  • Product Type
    Pullers with Swivel Pulling Leg 2-Arm
  • Usable Clamping Reach
    120mm
  • Spindle Thread Size
    M 14x1.5 x 130
  • Width Across Flats
    17mm
  • Number of Arms
    2
  • Maximum Tractive Force
    3.5Tonne
  • Width of Hooked Foot
    31mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome