Puller - 8084740

Puller - 8084740

Order Code: ZT2467256S

£209.99 Inc VAT (20%)


Description

Puller 120x150 mm

Specifications for Puller - 8084740
  • Product Type
    Pullers with Swivel Pulling Leg 2-Arm
  • Spindle Thread Size
    M 14x1.5 x 205
  • Maximum Tractive Force
    3.5Tonne
  • Width of Hooked Foot
    31mm
  • Number of Arms
    2
  • Width Across Flats
    17mm
  • Usable Clamping Reach
    150mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome