No.6 Mechanic's Vice 150mm (6in) REC6
0
1

No.6 Mechanic's Vice 150mm (6in) REC6

Order Code: ZT1011080X

£259.99 Inc VAT (20%)


Description

IRWIN Record Mechanic's Vice is rigid and robust. The body and sliding jaw are cast from close grained grey iron which is machined on all friction surfaces for a smooth, reliable action. Fitted with hardened steel jaws for extended life, they can be replaced when worn. The main steel screw has a two-start rolled acme thread for faster and smoother operation. It has a fused steel handle that will bend before the vice can be overstressed. A safety stop prevents the slide from being separated from the body. The most popular and widely used general purpose vice for light to medium-duty applications. A full line of replacement parts are available. The IRWIN Record No.6 Mechanic's Vice has the following specification Jaw Width 150mm (6in).

See full description
Specifications for No.6 Mechanic's Vice 150mm (6in) REC6
  • Jaw Width
    150mm
  • Base Type
    Fixed
  • MFR Part No.
    T6
  • Jaw Material
    Steel
  • Jaw Opening
    205mm
  • Mounting Type
    Bolt
  • Overall Material
    Cast Iron
  • Vice Type
    Bench Vice

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome