400TH/P (13068) Prod. 'P' Torque Handle
0
1
2
3
4
5

400TH/P (13068) Prod. 'P' Torque Handle

Order Code: ZT3140578SCopy

£319.99 Inc VAT (20%)
£329.993% off


Description

Notes
• On request 'P' Type wrenches can be set, marked with the setting and certified for production line applications requiring a sealed torque setting. Only if a pre-set has been requested will the tool be supplied with a Declaration of Conformance.

Specifications for 400TH/P (13068) Prod. 'P' Torque Handle
  • MFR Part No.
    13068
  • Torque Wrench Type
    Presetting Torque Wrench
  • Calibration Certificate
    Yes
  • Maximum Torque
    400 NmNm
  • Body Material
    Steel
  • Minimum Torque
    80 NmNm
  • Accuracy
    �3%
  • Weight Each
    1.75kg
  • Drive Size
    1/4 in.in
  • Drive Shape
    Female Square
  • Overall Length
    640mm
  • Series
    P Type
  • Torque Range
    80 to 400Nm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome