Breakback Torque Wrench 3/4"Sq Drive 300-1000N

Breakback Torque Wrench 3/4"Sq Drive 300-1000N

Order Code: ZT3160759SCopy

£659.99 Inc VAT (20%)


Description

• DUAL SCALES – Graduated in both lb.ft and Nm giving accurate results to ±4%.
• CALIBRATED IN ACCORDANCE WITH BS EN ISO 6789:2017 – Every wrench is tested and supplied with an individually numbered test certificate.
• BREAKBACK DESIGN - Significantly reduces the risk of over torquing.
• SOFT GRIP HANDLE – Comfortable soft grip handle.
• TORQUES IN BOTH DIRECTIONS - Supplied with additional tool to drive the external nut at base of grip clockwise/anti-clockwise for easy torque adjustment/setting.
• PUSH THROUGH RATCHET DESIGN – Torques either clockwise or anti-clockwise.
• RANGE - 300-1000Nm (200-750lb.ft) .
• LENGTH – 1550mm.
• SUPPLIED IN STORAGE CASE – Components split into two simple parts for easy transportation and storage.

See full description
Specifications for Breakback Torque Wrench 3/4"Sq Drive 300-1000N
  • MFR Part No.
    STW501
  • Length
    1870mm
  • Weight
    7.4kg
  • Drive Size
    3/4in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome