Torque Wrench Micrometer Style 1/2in Square Drive Calibrated 60-330Nm - Premier Black

Torque Wrench Micrometer Style 1/2in Square Drive Calibrated 60-330Nm - Premier Black

Order Code: ZT5349546S

£99.99 Inc VAT (20%)


Description

Flip reverse Chrome Vanadium steel ratchet head with a smooth action mechanism. Scale graduated in Nm and lb.ft. Calibration tolerance in accordance with BS EN ISO 6789-1:2017. Wrenches are individually tested to standards with 4% accuracy and each wrench is issued with an individually numbered test certificate. Aluminium knurled handle for comfort and control. Supplied in an EVA tray.

Specifications for Torque Wrench Micrometer Style 1/2in Square Drive Calibrated 60-330Nm - Premier Black
  • MFR Part No.
    STW905B
  • Weight
    1.38kg
  • Length
    575mm
  • Drive Size
    01-Febin

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome