Socket Cap Screw ZP M6 x 50mm (Box 200) MEMCAP650Z

Socket Cap Screw ZP M6 x 50mm (Box 200) MEMCAP650Z

Order Code: ZT1711174SCopy

£26.99 Inc VAT (20%)


Description

METALMATE Socket Cap Screws can be used in a variety of applications that require a strong bolt or screw, especially ideal where access is limited. These quality-assured threaded fasteners are suitable for use in engineering, production, construction, repair and maintece. Zinc plated for a longer-lasting finish. Standard DIN 912. Quality assurance is extremely important to the METALMATE brand. The entire purchasing and logistics process complies with international standards. All METALMATE products are sourced from accredited manufacturers to ensure that only the highest quality threaded fasteners are supplied. Our supply chain partners are subject to regular audits to ensure compliance, overall service quality and timely order fulfilment. We also insist on routine assessments so the ownership of the factory does not threaten the integrity of METALMATE. These strict quality procedures help us to be more efficient, improve product standards and deliver excellent customer service. These METALMATE Socket Cap Screws have the following specification Size M6 x 50mm Finish Zinc Plated Grade 12.9 Steel Box Quantity 200

See full description
Specifications for Socket Cap Screw ZP M6 x 50mm (Box 200) MEMCAP650Z
  • Quantity
    Box 200
  • MFR Part No.
    MEMCAP650Z
    Z1150M490050
  • Pack Quantity
    200
  • Size
    6
  • Length
    50mm
  • Finish
    Zinc Plated

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome