APKR 1003PDR-HM Insert Grade IC328

Order Code: ZT1156123X

£13.29 Inc VAT (20%)


Description

IC3028 (ISO P25-P45 M15-M35 S20-S30)
A TiN/TiCN PVD toughest coated grade. Interrupted cutting and high resistance to
mechanical and thermal shock. Low speed, high feed. Suitable for use on carbon, alloy and stainless steels.Used for turning stainless steel and high temperature alloys at low to medium cutting speeds. Used for interrupted cuts and very heavy turning operations.

Specifications for APKR 1003PDR-HM Insert Grade IC328
  • ISO Category Grade
    S
    P
    M
  • ISO Designation
    APKR 1003PDR-HM
  • Insert Style
    APKR
  • Insert Size
    1003
  • Cutting Edge Length
    11.2mm
  • Shape
    85° Parallelogram
  • Finish/Coating
    TiCN
  • Corner Radius
    0.5mm
  • Thickness
    3.76mm
  • Cutting Direction
    Neutral
  • ISO Cut
    M30 to M40
    P25 to P40
    S20 to S30
  • Chipbreaker
    HM
  • Clearance Angle
    11°
  • Material Application
    High-temperature Alloys
    Steel
    Stainless Steel
  • Manufacturer Grade
    IC328
  • Material
    Carbide
  • Pack Quantity
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome