SEKR 1203AFN-76 Insert Grade IC928

SEKR 1203AFN-76 Insert Grade IC928

Order Code: ZT1155725X

£13.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£13.990%
5 - 9£13.434%
10 - 19£12.878%
20 +£12.3112%

Order by 12pm, get it Tomorrow

Description

SEKR Milling Inserts

Insert Grade IC928
(P20-P40)(M25-M35)(S15-S30)
A PVD TiALN coated tough grade. Suitable for milling stainless steel, high temperature alloys and other alloy steels. Recommended for interrupted cut and heavy operations.

Square milling inserts with ribs along edges - reducing heat transfer, used for 45° roughing applications.

See full description
Specifications for SEKR 1203AFN-76 Insert Grade IC928
  • ISO Designation
    SEKR 1203AFN-76
  • Insert Style
    SEKR
  • Finish/Coating
    TiAlN
  • Shape
    Square
  • Cutting Direction
    Neutral
  • ISO Category Grade
    M
    P
    S
  • Inscribed Circle
    12.70mm
  • Insert Size
    1203
  • Material
    Carbide
  • Manufacturer Grade
    IC928
  • Material Application
    Cast Iron
    Stainless Steel
    Steel
  • Chipbreaker
    76
  • Clearance Angle
    20°
  • Thickness
    3.18mm
  • ISO Cut
    M25 to M35
    P20 to P40
    S15 to S30
  • Cutting Edge Length
    12.70mm
  • Pack Quantity
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome