T-Max P Insert for Turning CNMX191140-PF4315

T-Max P Insert for Turning CNMX191140-PF4315

Order Code: ZT2648212S

£81.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£81.990%
5 +£78.714%


Description

Insert Mounting Style Code: Screw/Clamp
Hand: N
Clearance Angle Major: 0 deg
Weight Of Item: 0.047 kg
Grade: 4315
Fixing Hole Diameter: 7.8 mm
Inscribed Circle Diameter: 19.05 mm
Chip Breaker Manufacturer'S Designation: PF
Insert Size And Shape: CN1911
Cutting Edge Count: 4

See full description
Specifications for T-Max P Insert for Turning CNMX191140-PF4315
  • Corner Radius
    4mm
  • Clearance Angle
    0 deg
  • MFR Part No.
    7800844
  • Grade
    4315
  • Insert Thickness
    11mm
  • CoroPak
    19.2
  • Hand Preference
    Neutral
  • Finish/Coating
    TiCN+Al2O3+TiN
  • Unit Measured
    Metric
  • Fixing Hole Diameter
    7.8mm
  • Coating Process Type
    CVD
  • Clearance Angle Major
    0 deg
  • Through Hole Function Property
    Yes
  • Wiper Edge Property
    No
  • Insert Size/Shape
    CN1911
  • Cutting Edge Count
    4
  • ISO Cutting Tool Material
    Coated WC or Cermet
  • Inscribed Circle
    19.05mm
  • Insert Shape
    Diamond 80°
  • Insert Style
    Screw/Clamp
  • Insert Mounting Style
    Screw/Clamp
  • Weight
    47g
  • Coating Type
    TiCN+Al2O3+TiN
  • Inscribed Circle Diameter
    19.05mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome