1.1/4" x 1" x 1.1/2" Outside Diameter Arbor Solid Spacer

1.1/4" x 1" x 1.1/2" Outside Diameter Arbor Solid Spacer

Order Code: ZT1124439XCopy

£22.99 Inc VAT (20%)


Description

Hardened and ground parallel and perpendicular to an accuracy of 0.0002" to ensure accurate running cutters, when used on milling machine arbors. With standard keyways.

Specifications for 1.1/4" x 1" x 1.1/2" Outside Diameter Arbor Solid Spacer
  • Arbor Diameter
    1in
  • Accuracy
    0.0002in
  • MFR Part No.
    7-020-155
  • Width
    1-1/4in
  • Type
    Arbor Solid Spacers
  • Bore Size
    1in
  • Diameter
    1-1/2in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome