9" x 6" Beechwood Bench Hook

9" x 6" Beechwood Bench Hook

Order Code: ZT1008993X

£13.49 Inc VAT (20%)
£13.993.5% off
QuantityPriceDiscount
1 - 4£13.490%
5 +£12.954%


Description

Manufactured from the finest quality beech wood. Hooks into the edge of the bench allowing the workpiece to be held firmly against one end whilst cutting or marking out.

Specifications for 9" x 6" Beechwood Bench Hook
  • Internal Width
    150mm
  • Internal Length
    230mm
  • Internal Length Dimensions
    230 x 150mm
  • Type
    Bench Hook
  • Block Material
    Beechwood
  • Overall Length/Head Size
    250mm
  • Mitre Angle
    90°
Product Reviews -
3 years ago by Tim
The hook is quality and a much needed addition to my ambition. Saves time and pleases the result.

3 years ago by Ray
Good quality products well made

4 years ago by Mark
Very good tool. I have been on the look out for one of these for a long time and I had no idea I could buy one already made

4 years ago by David
Well made and from beech so will have excellent durability. Works very well but I would have had one side designed for a right hander and the other designed for either hand. This one had one side for right, the other for left handers and as generally there are more right than left handed users, it would last longer.

4 years ago
Very nicely made and finished benchhook.

4 years ago by ALAN
Simple item but put together nicely and couldn't find better anywhere.

4 years ago by Peter
Very well made and strong, and could be used by a lefthander as well as a righthander

5 years ago by HOWARD
Nicely made and appears strong enough.

5 years ago by Richard
Just what I was looking for, seems very well made with dowels to strengthen joints, and price was very competitive.

5 years ago by Adrian
Nicely made and not something many places sell these days

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome