12" Belt Drive Double Bevel Mitre Saw

12" Belt Drive Double Bevel Mitre Saw

Order Code: ZT1002157S

£299.99 Inc VAT (20%)


Description

Lumberjack SCMS305DB 12" Double Bevel Sliding Compound Mitre Saw

Specifications for 12" Belt Drive Double Bevel Mitre Saw
  • Width
    610mm
  • Length
    820mm
  • Height
    740mm
  • MFR Part No.
    LUM00001
  • Depth
    600mm
  • Type
    Mitre Saw
  • Material
    Metal
  • Colour
    Red
  • Application
    Wood

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome