1800W Sliding Compound Mitre Saw 254mm TCMS254
0
1
2

1800W Sliding Compound Mitre Saw 254mm TCMS254

Order Code: ZT3929313S

£699.99 Inc VAT (20%)


Description

Powerful 1800W motor and precision clean cutting 254mm 60T HW blade. Smooth dual bar, fixed or sliding cutting head. Laser cut line indicator. Compound, 0-45° L/R bevel and 0-50° L/R mitre cuts. Maximum cross cut capacity 64 x 318mm. Extended blade channel with mitre controls. Tool-free trench cut depth adjuster. Double bevel design for angled cuts left up to 47°, and right up to 45°. Cuts natural and composite wood plus plastics. Tool-free side supports with stops, upper fence adjustment, and workpiece clamp. Includes clamp, dust bag, hex key, upper fence, and blade.

See full description
Specifications for 1800W Sliding Compound Mitre Saw 254mm TCMS254
  • Power Rating
    1800W
  • Blade Diameter
    254mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome