8" Single Bevel Sliding Compound Mitre Saw

8" Single Bevel Sliding Compound Mitre Saw

Order Code: ZT1002150S

£149.99 Inc VAT (20%)


Description

Lumberjack SCMS210 8" 210mm Single Bevel Sliding Compound Mitre Saw

Specifications for 8" Single Bevel Sliding Compound Mitre Saw
  • Height
    520mm
  • Length
    640mm
  • Width
    550mm
  • MFR Part No.
    LUM00015
  • Type
    Mitre Saw
  • Depth
    550mm
  • Colour
    Red
  • Material
    Metal
  • Application
    Wood

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome